Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Paints and Fittings
(468)
See Paints and Fittings
< Back
Rubix Categories
Maintenance & Repairs
Paints and Fittings
Paints and Fittings
Paints and varnishes
Corrosion-resistant & zinc paint
RUST-OLEUM 7314.0.4 COMBICOLOUR GOLD AEROSOL SMOOTH 400ML
RUST-OLEUM 7314.0.4 COMBICOLOUR GOLD AEROSOL SMOOTH 400ML
Combicolor® Original
References
rust-oleum:
7314.0.4
rubix:
1109669
ean:
8715743013188
Technical specifications
Capacity
400
ml
Colour
Other
See all Specifications
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : RUST-OLEUM 7314.0.4 COMBICOLOUR GOLD AEROSOL SMOOTH 400ML
Combicolor® Original – Single-layer metal protection system. High performance metal protection, can be applied directly to adherent rust.
Strengths
Primer and finishing coat in a single product. Covers one layer. Excellent stretch.
Applications
Single-coat metal protection system. Can be applied directly to adherent rust, unpaved metal and wood.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
58
x
58
x
252
mm
Logistic Weight
406
g
Capacity
400
ml
Colour
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.78
excl. VAT
/
Each
£
15.34
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
TEROSON 794224 CAVITY SPRAY 500ML
RUST-OLEUM 7365.2.5 COMBICOLOUR 7365 BRIGHT RED TIN 2.5L
AMBERSIL 20680 GALVA COLOUR SILVER RAL 9006 500ML
ACTIONCAN 1031949 BLACK ZG-90 ZINC PAINT 500ML
RUST-OLEUM 7377.0.75 COMBICOLOUR 7377 CHESTNUT BROWN AEROSOL 750ML
ACTIONCAN 1936 WHITE ZG-90 ZINC PAINT 500ML CAN
SPARTEX 895091 GLOSS COLD GALVANIZING - 500 ML
AMBERSIL 30296 ALU HI-TEMP - HIGH TEMPERATURE ANTI-CORROSION PAINT
RUST-OLEUM 7354.0.75 COMBI COLOUR YELLOW ORANGE 750ML
RUSTO-LEUM 7346.2.5 METAL COLESEED PAINT YELLOW 2.5L
RUST-OLEUM 7392.2.5 COMBICOLOUR 7392 WHITE TIN 2.5L
RUST-OLEUM 7337.2.5 COMBICOLOUR MOSS GREEN 2.5L
RUST-OLEUM 7314.0.75 COMBICOLOUR 7314 GOLD 750ML
ACTIONCAN 1972 ZG90 ZINC SPRAY MATT SILVER 500ML
RUST-OLEUM 7394.0.4 COMBICOLOR SATIN WHITE 400ML