References
Teroson:WX 215 CC AE 500ML
Rubix:80145551
Manufacturer :794224
EAN:4002872155716

Documents
Product details : TEROSON 794224 CAVITY SPRAY 500ML
Body Repair – Corrosion protection: cavity wax and anti-corrosive agent in a spray can, excellent creeping qualities, high temperature resistance. TEROSON® WX 215 is a cavity spray wax and an anti-corrosion agent with excellent creeping qualities. It is ideal for treating small isolated areas and can be used on coatings based on PVC, PVC wax, bitumen/rubber and rubber/resin. The product is OEM specified. It is characterized by high temperature resistance. The extension spray tube provided with the can provides added reach into cavities, e. g. in doors and the motor compartment
Strengths
•Ideal for corrosion protection in cavities after repair
Excellent creeping qualities
High temperature resistance
Easy to handle spray can
Can be used on coatings based on PVC, PVC wax, bitumen/rubber and rubber/resin
Excellent creeping qualities
High temperature resistance
Easy to handle spray can
Can be used on coatings based on PVC, PVC wax, bitumen/rubber and rubber/resin
Applications
Ideal for treating small isolated areas and touching up local spots after accident repairs;The extension spray tube provided with the can will let you reach into open, visible cavities
Technical specifications
Attributes
| Volume | 500 ml |
|---|---|
| Max. Operation temperature | 25 °C |
Show UNSPSC/ECL@SS
£ 15.70 excl. VAT
/ Each
£ 18.84 incl. VAT
- In stock: Next day delivery