AMBERSIL 30296 ALU HI-TEMP - HIGH TEMPERATURE ANTI-CORROSION PAINT
Ambersil High Temperature Corrosion Protection
See technical informationSee documentsReferences
Ambersil:30296
Rubix:2579729

Documents
Product details : AMBERSIL 30296 ALU HI-TEMP - HIGH TEMPERATURE ANTI-CORROSION PAINT
ALU HIGH-TEMP is a high temperature stable aluminium coating. Based on silicone resins and active aluminium pigments, Alu H.T. is designed to build a hard, lasting finish that will not burn, chip or peel off at high temperatures.
Strengths
Protects to +600°C
Lead and Chromate free
Cures to a highly durable coating
Effective barrier against corrosion
Lead and Chromate free
Cures to a highly durable coating
Effective barrier against corrosion
Applications
Stove pipes
Stoves
Heaters
Kilns
Incinerators
Chimneys
Exhaust manifolds
Headers
Engines
Ovens
Steam pipes
Stoves
Heaters
Kilns
Incinerators
Chimneys
Exhaust manifolds
Headers
Engines
Ovens
Steam pipes
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Max. Operation temperature | 600 °C |
Show UNSPSC/ECL@SS
£ 19.71 excl. VAT
/ Each
£ 23.65 incl. VAT
- In stock: Next day delivery
