Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Paints and Fittings
(468)
See Paints and Fittings
< Back
Rubix Categories
Maintenance & Repairs
Paints and Fittings
Paints and Fittings
Paints and varnishes
Corrosion-resistant & zinc paint
RUST-OLEUM 7378.2.5 COMBICOLOUR 7378 MATT BLACK TIN 2.5L
RUST-OLEUM 7378.2.5 COMBICOLOUR 7378 MATT BLACK TIN 2.5L
Combicolor ® Original
References
rust-oleum:
7378.2.5
rubix:
1255318
ean:
8715743013126
Technical specifications
Capacity
2500
ml
Colour
Black
See all Specifications
Security form
Product details
Technical specifications
Product details : RUST-OLEUM 7378.2.5 COMBICOLOUR 7378 MATT BLACK TIN 2.5L
Combicolor ® Original-metal protection system in one layer. High performance metal protection, can be applied directly to rust.
Strengths
and finishing coat in a single product. Covers one layer. Excellent stretch.
Applications
Single coat metal protection system. Can be applied directly to adherent rust, unpaved metal and wood.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
180
x
160
x
157
mm
Logistic Weight
3855
g
Capacity
2500
ml
Colour
Black
Max.Operation temperature
5
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.17
excl. VAT
/
Each
£
74.60
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
RUST-OLEUM 7326.0.75 COMBICOLOUR 7326 GENETIAN BLUE TIN 750ML
RUST-OLEUM 7365.0.75 COMBICOLOUR 7365 BRIGHT RED TIN 750ML
RUST-OLEUM 7337.0.75 COMBICOLOUR 7337 MOSS GREEN AEROSOL 750ML
ACTIONCAN 1939 BLUE ZG-90 ZINC PAINT 500ML
RUST-OLEUM 7392.0.4 COMBICOLOR WHITE 400ML
RUST-OLEUM 7334.2.5 COMBICOLOUR 7334 GRASS GREEN 2.5L
RUST-OLEUM 1015.0.75 BRUSH ON HEAT RESISTANT ALUMINIUM PAINT TIN 750ML
RUST-OLEUM 7326.0.4 COMBICOLOR GENTIAN BLUE 400ML
RUST-OLEUM 7377.2.5 COMBICOLOUR 7377 CHESTNUT BROWN 2500ML
RUST-OLEUM 7377.0.75 COMBICOLOUR 7377 CHESTNUT BROWN AEROSOL 750ML
LOCTITE 8040 FREEZE AND RELEASE 400ML 760225
RUST-OLEUM 7392.0.75 COMBICOLOUR 7392 WHITE 750ML
RUST-OLEUM 2182 PRIMER AEROSOL GREY OXIDE 500ML
RUST-OLEUM 7366.2.5 COMBICOLOUR 7366 TRAFFIC RED TIN 2.5L
RUST-OLEUM 1078.0.75 HEAT RESISTANT BLACK UN1263 PAINT 750ML