Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Paints and Fittings
(467)
See Paints and Fittings
< Back
Rubix Categories
Maintenance & Repairs
Paints and Fittings
Paints and Fittings
Paints and varnishes
Corrosion-resistant & zinc paint
RUST-OLEUM 7326.0.4 COMBICOLOR GENTIAN BLUE 400ML
RUST-OLEUM 7326.0.4 COMBICOLOR GENTIAN BLUE 400ML
Combicolor® Original
References
rust-oleum:
7326.0.4
rubix:
2587459
ean:
8715743013201
Technical specifications
Capacity
400
ml
Colour
Blue
See all Specifications
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : RUST-OLEUM 7326.0.4 COMBICOLOR GENTIAN BLUE 400ML
Combicolor® Original – Single-layer metal protection system. High performance metal protection, can be applied directly to adherent rust.
Strengths
Primer and finishing coat in a single product. Covers one layer. Excellent stretch.
Applications
Single-coat metal protection system. Can be applied directly to adherent rust, unpaved metal and wood.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
58
x
58
x
252
mm
Logistic Weight
398
g
Capacity
400
ml
Colour
Blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.08
excl. VAT
/
Each
£
12.10
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
RUST-OLEUM 1015.0.75 BRUSH ON HEAT RESISTANT ALUMINIUM PAINT TIN 750ML
RUST-OLEUM 7326.0.75 COMBICOLOUR 7326 GENETIAN BLUE TIN 750ML
RUST-OLEUM 2169 PRIMER AEROSOLRED OXIDE 500ML
JOHNSTONES SMOOTH METAL PAINT RED 2.5L
RUST-OLEUM 7378.0.75 COMBICOLOUR 7378 MATT BLACK TIN 750ML
RUST-OLEUM 7394.0.75 COMBICOLOUR 7394 PURE WHITE AEROSOL 750ML
RUST-OLEUM 1017.1 GALVA ZINC 1KG
AMBERSIL 30293 AESTHETIC GALVANISING COATING - STAYS BRIGHT (400ML)
RUST-OLEUM 3369.0.75 COMBICOLOUR 3369 PRIMER RED 750ML
SPARTEX 894196 GLOSS COLD GALVANIZING CAPACITY ML 650
ACTIONCAN 1972 ZG90 ZINC SPRAY MATT SILVER 500ML
RUST-OLEUM 7390.2.5 COMBICOLOUR MATT WHITE 2.5L
RUST-OLEUM 7381.0.75 COMBICOLOUR 7381 LIGHT GREY TIN 750ML
RUST-OLEUM 7335.2.5 COMBICOLOUR RESEDA GREEN TIN 2.5L
JOHNSTONES 326781 SMOOTH METAL PAINT GOLD 2.5L