References
IMI Norgren:BL74-425G
Rubix:201A9677
Manufacturer :BL74-425G

Documents
Product details : NORGREN BL74-425G C74H-4GK-QP3-RMG-EPB
Strengths
•All round (360°) visibility of lubricator sight feed dome for ease of drip rate setting
High efficiency water and particle removal
Micro-fog lubricator for most general purpose pneumatic applications
Push to lock adjusting knob with tamper resistant option
Quick release bayonet bowls
This product has been superseded
High efficiency water and particle removal
Micro-fog lubricator for most general purpose pneumatic applications
Push to lock adjusting knob with tamper resistant option
Quick release bayonet bowls
This product has been superseded
Technical specifications
Attributes
| Threading diameter (inch) | g 1/2;rc 1/8 '' |
|---|---|
| Min. service pressure | 0.3 bar |
| Max. service pressure | 10 bar |
| Material | aluminium |
| Min. temperature | -20 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 683.90 excl. VAT
/ Each
£ 820.68 incl. VAT
- Usually arrives within 14 working days
