FESTO 162760 SERVICE UNIT FRC-3/4-D-7-MAXI


FRC Service Unit

References
festo:FRC-3/4-D-7-MAXI
rubix:124A2333
manufacturer :162760
ean:4052568132729
FRC-3/4-D-7-MAXI Service unit
brand logo
Technical specifications
Threading diameter (inch)3/4 ''
See all Specifications

Product details : FESTO 162760 SERVICE UNIT FRC-3/4-D-7-MAXI


Service unit FRC-3/4-D-7-MAXI Filter/regulator/lubricator combination, maximum outlet pressure 7 bar, 40 µm Filter, with metal bowl guard. With manual Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Condensate drain=manual rotary

Technical specifications


Attributes
Logistic Weight2597 g
Threading diameter (inch)3/4 ''
MaterialZinc die-cast
Volume flow rate8500 l/min
Design size0
Show UNSPSC/ECL@SS
£ 559.92 excl. VAT
/ Each
£ 671.90 incl. VAT
  • Delivery usually within ( 11 ) days