FESTO 185755 SERVICE UNIT LFR-1/8-D-MINI-KE
LFR service unit combination
See technical informationSee documentsReferences
Festo:LFR-1/8-D-MINI-KE
Rubix:123A9411
Manufacturer :185755
EAN:4052568145163

Documents
Product details : FESTO 185755 SERVICE UNIT LFR-1/8-D-MINI-KE
Service unit combination LFR-1/8-D-MINI-KE consisting of Filter regulator and Distributor Module, without socket, with Mounting brackets. With manual Condensate drain. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 1046,8 g |
|---|---|
| Threading diameter (inch) | 1/8 '' |
| Material | zinc die cast |
| Volume flow rate | 720 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 636.57 excl. VAT
/ Each
£ 763.88 incl. VAT
- Delivery date on request
Contact a branch