LFR Service Unit Combination
Threading diameter (inch) | 3/8 '' |
---|
Logistics dimensions (L x W x H) | 327x110x334 mm |
---|---|
Logistic Weight | 3333 g |
Threading diameter (inch) | 3/8 '' |
Material | Zinc die-cast |
Volume flow rate | 1680 l/min |
Design size | 0 |
Delivery usually within ( 8 ) days