• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Pneumatics(92,257)
  • Hydraulics(6,192)
  • Sealing technology(34)
  • Measurement and control technology(2,075)
  • Hose & Pipes(1,508)
  • Filtration and Care(451)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,295)
  • Compressed air preparation(5,102)
  • Pneumatic accessories(15,218)
  • Compressors and compr. air system(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Service unit combination
MENNEKES 7126 RCD SOCKET IP44 16A 4P 400V 1XRCD

MENNEKES 7126 RCD SOCKET IP44 16A 4P 400V 1XRCD


Combination Unit

References
mennekes:7126
rubix:253A3814
brand logo
brand logo
Technical sheet / Technical file

Product details
Technical specifications

Product details : MENNEKES 7126 RCD SOCKET IP44 16A 4P 400V 1XRCD


• Screw terminals
• Fused with RCD (0.03 A)
• Other leakage current ratings on request

Technical specifications


Attributes
No attributes to display for this product
£ 310.60 excl. VAT
/ Each
£ 372.72 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

FESTO 185759 SERVICE UNIT LFR-1/4-D-MIDI-KESMC AC40-F04G-D AIR FILTER + REGULATOR + LUBRICATORFESTO 186050 SERVICE UNIT LFR-1/2-D-MAXI-KF-AFESTO 162766 SERVICE UNIT FRC-1/2-D-7-MIDI-ASMC AMS30B-F03C-SA-KLG AIR MANAGEMENT SYSTEM REGULATOR TYPEFESTO 186485 FILTER REGULATOR LFR-1/4-D-O-MIDI-ASMC AC40A-F04DE-D FILTER REGULATOR + LUBRICATORFESTO 550496 SERVICE UNIT COMBINATIONFESTO 535722 FILTER REGULATOR MS4-LFR-1/4-D7-EUV-ASFESTO 542280 SERVICE UNIT COMBINATION MSB6-1/2:C3J3-WPFESTO 550494 SERVICE UNIT COMBINATIONFESTO 185835 SERVICE UNIT FRC-1/2-D-MIDI-KENORGREN BL82-201G COMBINATION UNIT EXCELON PLUSSMC AC60-F10D-D AIR FILTER + REGULATOR + LUBRICATORSMC AL30-F03-11 LUBRICATOR

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories