FESTO 186050 SERVICE UNIT LFR-1/2-D-MAXI-KF-A
LFR service unit combination
See technical informationSee documentsReferences
Festo:LFR-1/2-D-MAXI-KF-A
Rubix:123A9777
Manufacturer :186050
EAN:4052568146481

Documents
Product details : FESTO 186050 SERVICE UNIT LFR-1/2-D-MAXI-KF-A
Service unit combination LFR-1/2-D-MAXI-KF-A consisting of manual on/off valve, Filter regulator, Distributor Module and pressure switch, without socket, with Mounting brackets. With automatic Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 3108 g |
|---|---|
| Threading diameter (inch) | 1/2 '' |
| Material | zinc die cast |
| Volume flow rate | 8000 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 1,504.46 excl. VAT
/ Each
£ 1,805.35 incl. VAT
- Delivery date on request
Contact a branch