FESTO 535722 FILTER REGULATOR MS4-LFR-1/4-D7-EUV-AS
MS4-LFR filter control valve
See technical informationSee documentsReferences
Festo:MS4-LFR-1/4-D7-EUV-AS
Rubix:114A2100
Manufacturer :535722
EAN:4052568169367

Documents
Product details : FESTO 535722 FILTER REGULATOR MS4-LFR-1/4-D7-EUV-AS
Filter regulator MS4-LFR-1/4-D7-EUV-AS Maximum output pressure 12 bar, 40 µm Filter, with pressure gauge, lockable regulator head, metal bowl guard, fully automatic Condensate drain, flow direction from left to right. Size=4, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 320x103x81 mm |
|---|---|
| Logistic Weight | 505,2 g |
| Threading diameter (inch) | 1/4 '' |
| Min. service pressure | 2 bar |
| Max. service pressure | 12 bar |
| Material | die-cast aluminum |
| Volume flow rate | 1500 l/min |
| Design size | 40 |
| Filter fineness | 40 µm |
| Connection 1 | g1/4 |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 114.16 excl. VAT
/ Each
£ 136.99 incl. VAT
- Delivery usually within ( 2 ) days