FESTO 542280 SERVICE UNIT COMBINATION MSB6-1/2:C3J3-WP

MSB6 Maintenance unit combination

See technical informationSee documents

References

Festo:MSB6-1/2:C3J3-WP
Rubix:120A7109
Manufacturer :542280
EAN:4052568180331
MSB6-1/2:C3J3-WP Service unit combination

Technical specifications

Threading diameter (inch)1/2 ''
See all Specifications

Documents

Product details : FESTO 542280 SERVICE UNIT COMBINATION MSB6-1/2:C3J3-WP


Service unit combination MSB6-1/2:C3J3-WP Consisting of manual on-off valve, Filter regulator and Wall mounting plate. 12 bar maximum output pressure, 5 µm Filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, manual Condensate drain, direction of flow: from left to right. Size=6, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm

Technical specifications


Attributes
Logistic Weight1680 g
Threading diameter (inch)1/2 ''
Volume flow rate950 l/min
Design size4
Min. temperature-10 °C
Max. temperature60 °C
£ 162.29 excl. VAT
/ Each
£ 194.75 incl. VAT
  • Delivery usually within ( 6 ) days