Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Service unit combination
MENNEKES 7393UK DUO SOCKET IP67 3P 110V 4H 1 X RCD
MENNEKES 7393UK DUO SOCKET IP67 3P 110V 4H 1 X RCD
Combination Unit
References
mennekes:
7393UK
rubix:
236A9301
Technical sheet / Technical file
Product details
Technical specifications
Product details : MENNEKES 7393UK DUO SOCKET IP67 3P 110V 4H 1 X RCD
• Screw terminals
• switched
• mechanical DUO-interlock
• 1 RCD 30 mA
• Other leakage current ratings on request
• sockets can be padlocked
• Protected by 1 RCD 30 mA
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
436.24
excl. VAT
/
Each
£
523.49
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC AC40-F04E-D AIR FILTER + REGULATOR + LUBRICATOR
FESTO 186490 FILTER REGULATOR LFR-1/2-D-O-MAXI
FESTO 192640 SERVICE UNIT FRC-1/8-D-7-O-MINI-A
SMC AC30-F02-B AIR FILTER + REGULATOR + LUBRICATOR
SMC AC40A-F04G-D FILTER REGULATOR + LUBRICATOR
SMC AW20-F02-1-X64 FILTER/REGULATOR
FESTO 185829 SERVICE UNIT FRC-1/4-D-MINI-KE
FESTO 530268 SERVICE UNIT COMBINATION MSB6-1/4-FRC5:J1M1
AVENTICS 0821300503
FESTO 192669 SERVICE UNIT FRC-1-D-5M-O-MAXI-A
SMC MACM6-30G-X131 CENTERING UNIT
SMC AC40A-F04G-B AIR FILTER + REGULATOR + LUBRICATOR
FESTO 541471 SERVICE UNIT COMBINATION
SMC IZT41-16D36HRP-3FU IONIZER
FESTO 186507 SERVICE UNIT FRC-1/2-D-5M-MAXI