FESTO 186507 SERVICE UNIT FRC-1/2-D-5M-MAXI


FRC Service Unit

References
festo:FRC-1/2-D-5M-MAXI
rubix:124A0018
manufacturer :186507
ean:4052568147068
FRC-1/2-D-5M-MAXI Service unit
brand logo
Technical specifications
Threading diameter (inch)1/2 ''
See all Specifications

Product details : FESTO 186507 SERVICE UNIT FRC-1/2-D-5M-MAXI


Service unit FRC-1/2-D-5M-MAXI Filter/regulator/lubricator combination, 5 µm Filter, with metal bowl guard. With manual Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Condensate drain=manual rotary

Technical specifications


Attributes
Logistic Weight2610 g
Threading diameter (inch)1/2 ''
MaterialZinc die-cast
Volume flow rate6800 l/min
Design size0
Show UNSPSC/ECL@SS
£ 573.50 excl. VAT
/ Each
£ 688.20 incl. VAT
  • Delivery usually within ( 11 ) days