FESTO 185829 SERVICE UNIT FRC-1/4-D-MINI-KE


FRC service unit combination

References
festo:FRC-1/4-D-MINI-KE
rubix:120A7107
manufacturer :185829
ean:4052568145873
FRC-1/4-D-MINI-KE Service unit combination
brand logo
Technical specifications
Threading diameter (inch)1/4 ''
See all Specifications

Product details : FESTO 185829 SERVICE UNIT FRC-1/4-D-MINI-KE


Service unit combination FRC-1/4-D-MINI-KE consisting of Filter regulator, lubricator, on/off valve with solenoid coil 24 V DC without socket, and pressure build-up valve with Mounting brackets. With manual Condensate drain and metal bowl guard. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight1456 g
Threading diameter (inch)1/4 ''
MaterialZinc die cast
Volume flow rate650 l/min
Design size0
Show UNSPSC/ECL@SS
£ 469.32 excl. VAT
/ Each
£ 563.18 incl. VAT
  • Delivery usually within ( 11 ) days