FESTO 186490 FILTER REGULATOR LFR-1/2-D-O-MAXI


LFR filter control valve

References
festo:LFR-1/2-D-O-MAXI
rubix:114A3216
manufacturer :186490
ean:4052568146900

Product details : FESTO 186490 FILTER REGULATOR LFR-1/2-D-O-MAXI


Filter regulator LFR-1/2-D-O-MAXI With metal bowl guard, without pressure gauge, degree of filtration 40 µm. With manual Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistics dimensions (L x W x H)315x75x105 mm
Logistic Weight1510 g
MaterialZinc die cast
Volume flow rate9400 l/min
Filter fineness40 µm
Connection 11/2
Show UNSPSC/ECL@SS
£ 345.64 excl. VAT
/ Each
£ 414.77 incl. VAT
  • Delivery usually within ( 11 ) days