Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Paints and Fittings
(468)
See Paints and Fittings
< Back
Rubix Categories
Maintenance & Repairs
Paints and Fittings
Paints and Fittings
Paints and varnishes
Corrosion-resistant & zinc paint
RUST-OLEUM 3369.0.75 COMBICOLOUR 3369 PRIMER RED 750ML
RUST-OLEUM 3369.0.75 COMBICOLOUR 3369 PRIMER RED 750ML
Combiprimer® Primer - anti-rust, red
References
rust-oleum:
3369.0.75
rubix:
1255266
ean:
8715743012686
Technical specifications
Capacity
750
ml
Colour
red
See all Specifications
Security form
Product details
Technical specifications
Product details : RUST-OLEUM 3369.0.75 COMBICOLOUR 3369 PRIMER RED 750ML
Combiprimer® Primer - anti-rust, red - quality paint for CombiColor® finishing coats. For longer anti-rust protection!
Technical specifications
Attributes
Logistics dimensions (L x W x H)
102
x
102
x
120
mm
Logistic Weight
1061
g
Capacity
750
ml
Colour
red
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.44
excl. VAT
/
Each
£
29.33
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
RUST-OLEUM 2182 PRIMER AEROSOL GREY OXIDE 500ML
AMBERSIL 20679-AA GALVA COLOUR - BLACK RAL 9005
JOHNSTONES SMOOTH METAL PAINT SILVER 2.5L
AMBERSIL 20676-AA GALVA COLOUR - BLUE RAL 5012
RUST-OLEUM 2185 TOPCOAT AEROSOL GALVA ZINC 500ML
AMBERSIL COLD GALVANISE SPRAY 400 ML 30291
JOHNSTONES 326781 SMOOTH METAL PAINT GOLD 2.5L
RUST-OLEUM 7346.0.75 COMBICOLOUR COLESEED YELLOW RAL 1021 750ML
RUST-OLEUM 2180 TOPCOAT AEROSOL GALVA EXPRESS 500ML
RUST-OLEUM 7378.0.75 COMBICOLOUR 7378 MATT BLACK TIN 750ML
RUST-OLEUM 7328.2.5 COMBICOLOUR 7328 ULTRAMARINE BLUE TIN 2.5L
RUST-OLEUM 7336.0.75 COMBICOLOUR 7336 EMERALD GREEN AEROSOL 750ML
SPARTEX 895089 MATT COLD GALVANIZING - 500 ML
RUST-OLEUM 2169 PRIMER AEROSOLRED OXIDE 500ML
RUST-OLEUM 7342.2.5 COMBICOLOUR 7342 CLEAR IVORY 2.5L