Comfortable Shoe
EU shoe size | 44 |
---|---|
Collar height | Low |
Colour | Black |
EU shoe size | 44 |
---|---|
Collar height | Low |
Colour | Black |
ESD | Yes |
Type of soles | Anti-Static |
Slip resistance | Yes |
No laces/slip-on | Yes |
Type of closure | BOA |
Material | Nitrile Rubber (Outsole);Textile (Upper) |
Secondary colour | White |
Usually arrives within 14 working days