GISS 880801 SAFETY SHOES COROPUNA S3 OUTDOOR BLACK SIZE 3/36
Coropuna s3 src shoes
See technical informationSee documentsReferences
GISS:880801
Rubix:216A6413
EAN:3660338343032

Documents
Product details : GISS 880801 SAFETY SHOES COROPUNA S3 OUTDOOR BLACK SIZE 3/36
Standard: EN ISO 20345: 2011 S3 SRC
High safety shoes, comfortable and light, with smooth, water-repellent full-grain leather upper, breathable mesh inserts. Honeycomb breathable lining. Number one in ergonomic cleanliness. 200 joules composite safety tip, light and wide. Anti-perforation composite insert, lightweight, flexible and non-magnetic.
Weight: 641 g
STRONG POINTS
Strong PU/PU outer sole to adapt more effectively to all environments. Front/rear reinforcement for superior durability.
Technical specifications
Attributes
| EU shoe size | 36 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | leather |
| ESD | no |
| Water proof | no |
| Security Category | s3 |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 73.09 excl. VAT
/ Each
£ 87.71 incl. VAT
- In stock: Next day delivery
EU shoe size
36
