SMC EX9-AC100EN-PSRJ SPARE PART


Communication Cable

References
smc:EX9-AC100EN-PSRJ
rubix:132A9000
brand logo
brand logo
Technical specifications
TypeCommunication Cable
See all Specifications

Product details : SMC EX9-AC100EN-PSRJ SPARE PART


The EX600 serial interface offers a full suite of diagnostics and programmable parameters to meet the most stringent requirements. The EX600 offers excellent flexibility including digital input, digital output and analog input unit options. With the use of D-sub output blocks, a maximum of 9 remote D-sub manifolds can be attached to one EX600 communication module. This serial interface is compatible with series SV1000/2000/3000, VQC1000/2000/4000, S0700 and the new SY series valves. Available protocols include PROFIBUS-DP®, DeviceNet™, CC-Link, Ethernet I/P™ and EtherCAT®, PROFINET, POWELINK and CC-Link IE Field™

Technical specifications


Attributes
Logistic Weight465 g
TypeCommunication Cable
Show UNSPSC/ECL@SS
£ 147.61 excl. VAT
/ Each
£ 177.13 incl. VAT
  • Delivery usually within ( 4 ) days