Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Valves - Accessory / spare part
FESTO 8026342 COMMON SUPPLY MANIFOLD
FESTO 8026342 COMMON SUPPLY MANIFOLD
Valves - Accessory / spare part Festo
References
festo:
VABM-B10-30-G34-6-P53
rubix:
391A6947
manufacturer :
8026342
ean:
4052568279813
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 8026342 COMMON SUPPLY MANIFOLD
supply manifold VABM-B10-30-G34-6-P53 Grid dimension=32 mm, Assembly Position=Any, Max. number of valve Positions=6, Corrosion resistance classification CRC=2, Product weight=1208 g
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
86.32
excl. VAT
/
Each
£
103.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 543533 REGULATOR PLATE VABF-S3-1-R2C2-C-6
SMC SS5Y5-41-16-C8F-Q 16 STN SY MANIFOLD 8MM SIDEOUT
8026262 VABM-B10-25S-G38-3 MANIFOLD BLOCK
FESTO 152791 MANIFOLD SUB-BASE WITH 90DEG CONNECTIONS NAVW-1/2-3-ISO
SMC HRS-S0017 DISPLAY BOARD
SMC SY50M-1-1AB-C10 SUP/EXH BLOCK ASSY
FESTO 542254 MANIFOLD BLOCK
SMC SS5Y5-20-05-00F-Q MANIFOLD BASE
SMC VM-30AR ACTUATOR FOR VM
NORGREN QM/48/13J/28 22MM 24V DC SOLENOID COIL
FESTO 8109393 SOLENOID COIL
SMC SSQ1000-1A-4-R MANIFOLD BLOCK ASSEMBLY
FESTO 552664 MANIFOLD RAIL
FESTO 552961 SUB-BASE-SET
FESTO 537514 H-RAIL MOUNTING VAME-B6-T