References
SMC:CQ2WB12-10D
Rubix:111A1852
Manufacturer :CQ2WB12-10D
EAN:3618035683036

Technical specifications
| Type | standard; double acting (d/a) |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 10 mm |
Product details : SMC CQ2WB12-10D AIR CYLINDER
Compact cylinder: standard double effect, single rod. Possibility to mount compact detectors on all four sides.
CQ2-Z series compact actuator
Strengths
•Double acting, single rod, compact cylinder
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x52x25 mm |
|---|---|
| Logistic Weight | 47 g |
| Type | standard; double acting (d/a) |
| Cylinder diameter | 12 mm |
| Cylinder stroke | 10 mm |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 41.87 excl. VAT
/ Each
£ 50.24 incl. VAT
- Delivery usually within ( 11 ) days