Compact cylinder ADVUL
Type | Compact cylinder ADVUL |
---|---|
Cylinder diameter | 40 mm |
Cylinder stroke | 25 mm |
Logistics dimensions (L x W x H) | 86x101x73 mm |
---|---|
Logistic Weight | 722 g |
Type | Compact cylinder ADVUL |
Cylinder diameter | 40 mm |
Cylinder stroke | 25 mm |
Delivery usually within ( 26 ) days