CAMOZZI GUIDED CYL-DBL ACTING-20 BORE-40 STROKE QCT2A020A040


Compact cylinder Camozzi

References
camozzi:QCT2A020A040
rubix:202A8123
brand logo
brand logo
Technical specifications
Cylinder diameter20 mm
Cylinder stroke40 mm
See all Specifications

Product details : CAMOZZI GUIDED CYL-DBL ACTING-20 BORE-40 STROKE QCT2A020A040


Technical specifications


Attributes
Cylinder diameter20 mm
Cylinder stroke40 mm
Min. temperature0 °C
Max. temperature80 °C
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 430.63 excl. VAT
/ Each
£ 516.76 incl. VAT
  • Usually arrives within 14 working days