FESTO 156898 COMPACT CYLINDER ADVUL-50-30-P-A
Compact cylinder ADVUL
See technical informationSee documentsReferences
Festo:ADVUL-50-30-P-A
Rubix:106A7578
Manufacturer :156898
EAN:4052568121488

Technical specifications
| Type | compact cylinder advul |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 30 mm |
Documents
Product details : FESTO 156898 COMPACT CYLINDER ADVUL-50-30-P-A
Double-acting cylinder with piston rod protected against rotation thanks to the guide rod and yoke plate. Wide variety of mounting options
Strengths
- Piston rod secured against rotation by a guide rod and yoke plate
- Plain bearing
- Optionally with through piston rod
- For position sensing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95x69x72 mm |
|---|---|
| Logistic Weight | 923,75 g |
| Type | compact cylinder advul |
| Cylinder diameter | 50 mm |
| Cylinder stroke | 30 mm |
Show UNSPSC/ECL@SS
£ 400.18 excl. VAT
/ Each
£ 480.22 incl. VAT
- Delivery usually within ( 26 ) days