FESTO 156902 COMPACT CYLINDER ADVUL-50-80-P-A

Compact cylinder ADVUL

See technical informationSee documents

References

Festo:ADVUL-50-80-P-A
Rubix:133A3512
Manufacturer :156902
EAN:4052568121525
ADVUL-50-80-P-A Compact cylinder

Technical specifications

Typecompact cylinder advul
Cylinder diameter50 mm
Cylinder stroke80 mm
See all Specifications

Documents

Product details : FESTO 156902 COMPACT CYLINDER ADVUL-50-80-P-A


Double-acting cylinder with piston rod protected against rotation thanks to the guide rod and yoke plate. Wide variety of mounting options

Strengths

  • Piston rod secured against rotation by a guide rod and yoke plate
  • Plain bearing
  • Optionally with through piston rod
  • For position sensing

Technical specifications


Attributes
Logistics dimensions (L x W x H)183x78x83 mm
Logistic Weight1276,4 g
Typecompact cylinder advul
Cylinder diameter50 mm
Cylinder stroke80 mm
£ 465.11 excl. VAT
/ Each
£ 558.13 incl. VAT
  • Delivery usually within ( 26 ) days