References
Aventics:0822490201
Rubix:272A7202
EAN:3661475907262


Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 29.5 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : AVENTICS 0822490201
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 29.5 mm |
| Cylinder stroke | 10 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 59.37 excl. VAT
/ Each
£ 71.24 incl. VAT
- Usually arrives within 14 working days