FESTO 156974 COMPACT CYLINDER AEVU-100-20-P-A

AEVU compact cylinder

See technical informationSee documents

References

Festo:AEVU-100-20-P-A
Rubix:109A9696
Manufacturer :156974
EAN:4052568122171
AEVU-100-20-P-A Compact cylinder

Technical specifications

Typecompact cylinder aevu
Cylinder diameter100 mm
Cylinder stroke20 mm
See all Specifications

Documents

Product details : FESTO 156974 COMPACT CYLINDER AEVU-100-20-P-A


Single- or double-acting cylinder with wide a variety of mounting options

Strengths

  • 50% less installation space than comparable standards-based cylinders to ISO 15552
  • Wide range of variants for customised applications
  • Piston rod with female or male thread
  • For position sensing

Technical specifications


Attributes
Logistic Weight3020 g
Typecompact cylinder aevu
Cylinder diameter100 mm
Cylinder stroke20 mm
£ 471.70 excl. VAT
/ Each
£ 566.04 incl. VAT
  • Delivery usually within ( 8 ) days