Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
FESTO 8080597 COMPACT CYLINDER ADN-S-6-5-A-A
FESTO 8080597 COMPACT CYLINDER ADN-S-6-5-A-A
Compact cylinder, double-acting ADN-S
References
festo:
ADN-S-6-5-A-A
rubix:
263A6086
manufacturer :
8080597
ean:
4052568447526
Technical specifications
Type
Compact Cylinder
Cylinder stroke
5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 8080597 COMPACT CYLINDER ADN-S-6-5-A-A
Compact cylinders ADN-S are extremely small and light and deliver excellent performance with small movements due to the single-piece, compact housing
Strengths
Minimal installation space
Very lightweight
Ideal for small movements
Piston rod with female or male thread
For position sensing
Variants recommended for production systems for manufacturing lithium-ion batteries
Sustainable in production thanks to reduced use of materials
Applications
Small Loads;Low Speeds;Small Cushioning Capacity
Technical specifications
Attributes
Type
Compact Cylinder
Cylinder stroke
5
mm
Min. temperature
-10
°C
Max. temperature
60
°C
Max. service pressure
8
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.17
excl. VAT
/
Each
£
41.00
incl. VAT
Delivery usually within (
2
) days
Select variants (415)
Add to cart
Check our products from related categories
SMC CDUK16-60D NON ROTATING CYLINDER
SMC CUJB20-5SM MINI FREE MOUNT CYLINDER
SMC CDQ2B50TF-45DMZ AIR CYLINDER
FESTO 156586 COMPACT CYLINDER ADVU-12-5-A-P-A
FESTO 572732 COMPACT CYLINDER
SMC MGPM32-50Z COMPACT GUIDE CYLINDER
SMC CDQ2KB32TF-30DZ COMPACT CYLINDER
SMC CDQ2KB50TF-15DMZ COMPACT CYLINDER NON-ROTATING
FESTO 188121 SHORT-STROKE CYLINDER ADVC-16-20-A-P-A
SMC CD55B63-60-X1439 ISO 21287 CYLINDER
SMC CDQ2B32TF-20DCMZ AIR CYLINDER
FESTO 188219 SHORT-STROKE CYLINDER ADVC-32-5-A-P
SMC CDQ2B20-45DCMZ COMPACT CYLINDER
SMC CDQ2B40TF-5TZ AIR CYLINDER
SMC JCQA32-30 COMPACT CYLINDER