SMC CDUK16-60D NON ROTATING CYLINDER


Free Mount Cylinder

References
smc:CDUK16-60D
rubix:133A9626
manufacturer :00015081
brand logo
brand logo
Technical specifications
TypeCompact Cylinder; Double Acting
Cylinder diameter16 mm
Cylinder stroke60 mm
See all Specifications

Product details : SMC CDUK16-60D NON ROTATING CYLINDER


The series CU free mount cylinder saves space and allows direct and precise mounting. It is available in 6mm to 32mm bore sizes with stroke lengths up to 50mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves, non-rotating rod, double rod, single and double acting, and rubber bumpers standard.
•Bore sizes from 6mm to 32mm available
•Stroke lengths up to 100mm
•Non-rotating Rod
•Double acting
•Auto-switch capable

Magnet: D (Built-in Magnet)
Bore Size: 16mm
Stroke: 60mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Logistics dimensions (L x W x H)126x32x20 mm
Logistic Weight168 g
TypeCompact Cylinder; Double Acting
Cylinder diameter16 mm
Cylinder stroke60 mm
Min. temperature-10 °C
Max. temperature60 °C
Max. service pressure7 bar
Show UNSPSC/ECL@SS
£ 126.72 excl. VAT
/ Each
£ 152.06 incl. VAT
  • Delivery usually within ( 4 ) days