FESTO 8076339 COMPACT CYLINDER ADN-S-20-15-I-P

Compact cylinder, double-acting ADN-S

See technical informationSee documents
References
Festo:ADN-S-20-15-I-P
Rubix:263A6469
Manufacturer :8076339
EAN:4052568460686
brand logo
Technical specifications
Typecompact cylinder
Cylinder diameter20 mm
Cylinder stroke15 mm
See all Specifications
Documents

Product details : FESTO 8076339 COMPACT CYLINDER ADN-S-20-15-I-P


Compact cylinders ADN-S are extremely small and light and deliver excellent performance with small movements due to the single-piece, compact housing

Strengths

  • Minimal installation space
  • Very lightweight
  • Ideal for small movements
  • Piston rod with female or male thread
  • For position sensing
  • Variants recommended for production systems for manufacturing lithium-ion batteries
  • Sustainable in production thanks to reduced use of materials

Applications

Small Loads;Low Speeds;Small Cushioning Capacity

Technical specifications


Attributes
Typecompact cylinder
Cylinder diameter20 mm
Cylinder stroke15 mm
Min. temperature0 °C
Max. temperature60 °C
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 36.99 excl. VAT
/ Each
£ 44.39 incl. VAT
  • Delivery usually within ( 2 ) days