Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
FESTO 536392 COMPACT CYLINDER ADN-100-80-I-P-A
FESTO 536392 COMPACT CYLINDER ADN-100-80-I-P-A
Compact cylinder, double-acting ADN
References
festo:
ADN-100-80-I-P-A
rubix:
107A4836
manufacturer :
536392
ean:
4052568171803
Technical specifications
Type
Compact cylinder ADN
Cylinder diameter
100
mm
Cylinder stroke
80
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 536392 COMPACT CYLINDER ADN-100-80-I-P-A
ISO cylinder to ISO 21287 with fixed or self-adjusting cushioning with high variance
Strengths
ISO 21287
Up to 50% less installation space than comparable standards-based cylinders to ISO 15552
Good running performance and long service life
Wide range of variants for customised applications
For position sensing
Variants recommended for production systems for manufacturing lithium-ion batteries
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
2769
g
Type
Compact cylinder ADN
Cylinder diameter
100
mm
Cylinder stroke
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
237.91
excl. VAT
/
Each
£
285.49
incl. VAT
Delivery usually within (
6
) days
Select variants (328)
Add to cart
Check our products from related categories
FESTO 4830902 COMPACT CYLINDER DPDM-6-15-PA
AVENTICS R422001369
FESTO 156784 COMPACT CYLINDER ADVULQ-25-25-A-P-A
SMC C55B80-60 ISO 21287 CYLINDER
FESTO 536359 COMPACT CYLINDER ADN-80-50-A-P-A
FESTO 157297 COMPACT CYLINDER AEVUZ-100-25-A-P-A
FESTO 8142884 COMPACT CYLINDER
SMC CDQSB25-30D AIR CYLINDER
FESTO 8092167 COMPACT CYLINDER AEN-S-32-5-A-P
SMC CQ2B25-35DM AIR CYLINDER
MECALINE 879544 ISO 21287 COMPACT CYLINDER 20MM DIA/BORE STROKE 50MM
SMC CDQ2D32-30DZ COMPACT CYLINDER
FESTO 572675 COMPACT CYLINDER ADN-40-20-A-PPS-A
SMC MGQL40-200 COMPACT GUIDE CYLINDER
AVENTICS 0822392002