Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
FESTO 577179 COMPACT CYLINDER
FESTO 577179 COMPACT CYLINDER
Compact cylinder, double-acting ADN
References
festo:
ADN-25-40-I-PPS-A
rubix:
390A4662
manufacturer :
577179
ean:
4052568104641
Technical specifications
Type
Compact cylinder ADN
Cylinder diameter
25
mm
Cylinder stroke
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 577179 COMPACT CYLINDER
ISO cylinder to ISO 21287 with fixed or self-adjusting cushioning with high variance
Strengths
ISO 21287
Up to 50% less installation space than comparable standards-based cylinders to ISO 15552
Good running performance and long service life
Wide range of variants for customised applications
For position sensing
Variants recommended for production systems for manufacturing lithium-ion batteries
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
279,5
g
Type
Compact cylinder ADN
Cylinder diameter
25
mm
Cylinder stroke
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.15
excl. VAT
/
Each
£
62.58
incl. VAT
Usually arrives within 14 working days
Select variants (328)
Add to cart
Check our products from related categories
MECALINE 879565 COMPACT CYLINDER 32MM DIA/BORE STROKE 50MM
SMC CQ2A12-15DM COMPACT CYLINDER
SMC CDQSB20-20D AIR CYLINDER
FESTO 4834264 COMPACT CYLINDER
FESTO 156848 COMPACT CYLINDER ADVUL-12-25-P-A
AVENTICS R422001249
SMC MLGPM80TF-150Z-F COMPACT GUIDE CYLINDER WITH LOCK
SMC CQ2B25-5D AIR CYLINDER
SMC CDQ2WB100TF-50DCMZ COMPACT CYLINDER
SMC CDQ2WB50TF-20DCZ COMPACT CYLINDER
SMC MGQM63-175 COMPACT GUIDE CYLINDER
SMC CDQSB25-175DC COMPACT CYLINDER
SMC CDQ2WB200TF-20DCZ COMPACT CYLINDER
SMC CD55B50-70 ISO 21287 CYLINDER
AVENT-0822394607 PNEUMATIC CYLINDER