References
SMC:CDQ2B25-10SZ
Rubix:112A7733
Manufacturer :CDQ2B25-10SZ
EAN:3618035828819

Technical specifications
| Type | compact cylinder; single acting - spring return |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : SMC CDQ2B25-10SZ AIR CYLINDER
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.
•Single acting, single rod, compact cylinder
•Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50
•Standard stroke range (mm): 5, 10, 20
•Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 100 bore)
•Can mount small auto switches on 4 surfaces.
Magnet: D (Built-in)
Mounting: B (Through Hole [Standard])
Bore Size: Ø25 mm
Port Thread Type: Rc
M Thread 12 to 25 Bore:
Stroke: 10 mm
Action: S (Single Acting, Spring Return)
Body Option: Standard (Rod End Female Thread)
Auto Switch Groove: Z (Auto Switch Mounting Grooves)
Mounting Bolt: None
Rod End Bracket: None
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m or None in the Case of No Switch
Number: 2 pcs. or None in the Case of No Switch
Rod End Options: None
Made of Stainless Steel: None
Fluororubber Seal: None
•Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50
•Standard stroke range (mm): 5, 10, 20
•Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 100 bore)
•Can mount small auto switches on 4 surfaces.
Magnet: D (Built-in)
Mounting: B (Through Hole [Standard])
Bore Size: Ø25 mm
Port Thread Type: Rc
M Thread 12 to 25 Bore:
Stroke: 10 mm
Action: S (Single Acting, Spring Return)
Body Option: Standard (Rod End Female Thread)
Auto Switch Groove: Z (Auto Switch Mounting Grooves)
Mounting Bolt: None
Rod End Bracket: None
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m or None in the Case of No Switch
Number: 2 pcs. or None in the Case of No Switch
Rod End Options: None
Made of Stainless Steel: None
Fluororubber Seal: None
Strengths
•Double acting, single rod, compact cylinder
Port threads: M; Rc, NPT or G
Auto switch capable
Port threads: M; Rc, NPT or G
Auto switch capable
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x48x40 mm |
|---|---|
| Logistic Weight | 150 g |
| Type | compact cylinder; single acting - spring return |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 10 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 37.20 excl. VAT
/ Each
£ 44.64 incl. VAT
- Delivery usually within ( 8 ) days