References
SMC:CQ2D40TF-25DMZ
Rubix:110A3661
Manufacturer :CQ2D40TF-25DMZ

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : SMC CQ2D40TF-25DMZ COMPACT CYLINDER
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 25 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
| Max. service pressure | 10 bar |
| Reaming diameter | 40 mm |
Show UNSPSC/ECL@SS
£ 65.75 excl. VAT
/ Each
£ 78.90 incl. VAT
- Delivery usually within ( 7 ) days