563-115 MODIFIED GEAR


Compact cylinder, double-acting ADN

References
festo:ADN-50-100-A-P-A
rubix:260A3141
FESTO COMPACT CYLINDER 536309
brand logo
Technical specifications
TypeCompact Cylinder
See all Specifications

Product details : 563-115 MODIFIED GEAR


ISO cylinder to ISO 21287 with fixed or self-adjusting cushioning with high variance

Strengths

  • ISO 21287
  • Up to 50% less installation space than comparable standards-based cylinders to ISO 15552
  • Good running performance and long service life
  • Wide range of variants for customised applications
  • For position sensing
  • Variants recommended for production systems for manufacturing lithium-ion batteries
  • Sustainable thanks to extended life cycle and easier repairs

Technical specifications


Attributes
TypeCompact Cylinder
Min. temperature-40 °C
Max. temperature120 °C
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 127.21 excl. VAT
/ Each
£ 152.65 incl. VAT
  • Usually arrives within 14 working days