ADVU compact cylinder
Type | compact cylinder advu |
---|---|
Cylinder diameter | 50 mm |
Cylinder stroke | 10 mm |
Logistics dimensions (L x W x H) | 63x72x72 mm |
---|---|
Logistic Weight | 598,33 g |
Type | compact cylinder advu |
Cylinder diameter | 50 mm |
Cylinder stroke | 10 mm |
In stock: Next day delivery