CDQ2B40-25DZ-A73L SMC CDQ2B40-25DZ-A73L COMPACT CYLINDER


Compact Cylinder

References
smc:CDQ2B40-25DZ-A73L
rubix:263A4900
manufacturer :CDQ2B40-25DZ-A73L
brand logo
brand logo
Technical specifications
TypeCompact Cylinder
Cylinder diameter40 mm
Cylinder stroke25 mm

Product details : CDQ2B40-25DZ-A73L SMC CDQ2B40-25DZ-A73L COMPACT CYLINDER


SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.

Strengths

•Double acting, single rod, compact cylinder
Bore sizes: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range: 5 to 100
Port threads: M; Rc, NPT or G
Auto switch capable

Technical specifications


Attributes
TypeCompact Cylinder
Cylinder diameter40 mm
Cylinder stroke25 mm
Show UNSPSC/ECL@SS
£ 116.33 excl. VAT
/ Each
£ 139.60 incl. VAT
  • Delivery usually within ( 7 ) days