References
Festo:ADNGF-40-30-PPS-A
Rubix:390A4779
Manufacturer :574035
EAN:4052568221584

Technical specifications
| Type | compact cylinder adngf |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 30 mm |
Documents
Product details : FESTO 574035 COMPACT CYLINDER
Cylinder with standard hole pattern, guide rods and yoke plate with fixed or self-adjusting cushioning
Strengths
- ISO 21287
- Piston rod secured against rotation by a guide rod and yoke plate
- Plain bearing
- Optionally with through piston rod
- Higher load capacity thanks to guide rod and yoke plate
- For position sensing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x60x60 mm |
|---|---|
| Logistic Weight | 562,5 g |
| Type | compact cylinder adngf |
| Cylinder diameter | 40 mm |
| Cylinder stroke | 30 mm |
Show UNSPSC/ECL@SS
£ 162.40 excl. VAT
/ Each
£ 194.88 incl. VAT
- Delivery usually within ( 6 ) days