References
SMC:CDUK20-60D
Rubix:112A4143
Manufacturer :CDUK20-60D

Technical specifications
| Type | double acting |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 60 mm |
Product details : SMC CDUK20-60D AIR CYLINDER
The series CU free mount cylinder saves space and allows direct and precise mounting. It is available in 6mm to 32mm bore sizes with stroke lengths up to 50mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves, non-rotating rod, double rod, single and double acting, and rubber bumpers standard.
•Bore sizes from 6mm to 32mm available
•Stroke lengths up to 100mm
•Non-rotating Rod
•Double acting
•Auto-switch capable
Magnet: D (Built-in Magnet)
Bore Size: 20mm
Stroke: 60mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Stroke lengths up to 100mm
•Non-rotating Rod
•Double acting
•Auto-switch capable
Magnet: D (Built-in Magnet)
Bore Size: 20mm
Stroke: 60mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 135x40x26 mm |
|---|---|
| Logistic Weight | 273 g |
| Type | double acting |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 60 mm |
| Max. service pressure | 7 bar |
Show UNSPSC/ECL@SS
£ 136.84 excl. VAT
/ Each
£ 164.21 incl. VAT
- Delivery usually within ( 24 ) days