SMC CDLQF25-15DM-B COMPACT CYLINDER WITH LOCK


Compact Lock Cylinder

References
smc:CDLQF25-15DM-B
rubix:107A8241
manufacturer :00529517
brand logo
brand logo
Technical specifications
TypeCompact Cylinder
Cylinder diameter25 mm
Cylinder stroke15 mm
See all Specifications

Product details : SMC CDLQF25-15DM-B COMPACT CYLINDER WITH LOCK


Compact cylinder series CLQ, although equipped with locking function, is designed to minimize the overall length. Overall length of the model is achieved to be the same as that of the CQ2 compact cylinder. CLQ is available in 5 bore sizes ranging from 40 to 100mm and is auto switch capable.

Strengths

•Low profile with compact lock unit
Two types of mounting
Locking is possible at any position within the entire stroke
Locking direction is selectable
Easy manual unlocking

Technical specifications


Attributes
TypeCompact Cylinder
Cylinder diameter25 mm
Cylinder stroke15 mm
Min. temperature-10 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 362.29 excl. VAT
/ Each
£ 434.75 incl. VAT
  • Delivery usually within ( 32 ) days