FESTO 8076508 COMPACT CYLINDER AEN-S-25-25-I-P-A
Compact cylinder
See technical informationSee documentsReferences
Festo:AEN-S-25-25-I-P-A
Rubix:263A6535
Manufacturer :8076508
EAN:4052568300401

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : FESTO 8076508 COMPACT CYLINDER AEN-S-25-25-I-P-A
The AEN-S series from FESTO includes single-acting compact pneumatic cylinders, designed for simple, fast and lightweight applications where space savings and low weight are important.
Strengths
•Very compact design: shorter than comparable cylinders
Reduced housing length: saving materials and weight
Reduced housing width: for space-critical applications
Reduced housing length: saving materials and weight
Reduced housing width: for space-critical applications
Applications
Endurance Testing of Smartphone Buttons
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 25 mm |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 50.95 excl. VAT
/ Each
£ 61.14 incl. VAT
- Delivery usually within ( 11 ) days