FESTO 574059 COMPACT CYLINDER

Compact cylinder, metric ADNGF

See technical informationSee documents

References

Festo:ADNGF-80-15-PPS-A
Rubix:390A4796
Manufacturer :574059
EAN:4052568221829
ADNGF-80-15-PPS-A Compact cylinder

Technical specifications

Typecompact cylinder adngf
Cylinder diameter80 mm
Cylinder stroke15 mm
See all Specifications

Documents

Product details : FESTO 574059 COMPACT CYLINDER


Cylinder with standard hole pattern, guide rods and yoke plate with fixed or self-adjusting cushioning

Strengths

  • ISO 21287
  • Piston rod secured against rotation by a guide rod and yoke plate
  • Plain bearing
  • Optionally with through piston rod
  • Higher load capacity thanks to guide rod and yoke plate
  • For position sensing

Technical specifications


Attributes
Logistic Weight1840 g
Typecompact cylinder adngf
Cylinder diameter80 mm
Cylinder stroke15 mm
£ 294.93 excl. VAT
/ Each
£ 353.92 incl. VAT
  • Delivery usually within ( 6 ) days