References
SMC:CDQ2A40TF-150DCMZ
Rubix:111A2621
Manufacturer :CDQ2A40TF-150DCMZ
EAN:3618035840675

Technical specifications
| Type | double acting |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 150 mm |
Documents
Product details : SMC CDQ2A40TF-150DCMZ COMPACT CYLINDER
Following a review of our popular CQ2 compact cylinder Series our R&D engineers have totally redesigned the complete cylinder range to bring you even more performance benefits and increased cylinder options. The major difference between the new CQ2 range and the old model is the totally redesigned body, which offers improved auto-switch mounting possibilities plus an overall reduction of cylinder weight of between 5 -13% depending on the model. Now, all CQ2 cylinders from Ø 32 to 200mm are designed with slide in grooves which can accommodate auto-switches on all four cylinder sides without the need for auto-switch brackets. And, for smaller bore sizes between Ø 12 and 25mm, slide in grooves have also been integrated in the new body design to accommodate bracket free auto-switches on two surfaces. Designed for use with our simple to set, dual colour, solid state auto-switches, the integrated auto-switch channel ensures total protection against potential accidental damage and improved health and safety benefits during both installation and maintenance procedures.
Technical specifications
Attributes
| Type | double acting |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 150 mm |
| Max. service pressure | 10 bar |
| Reaming diameter | 40 mm |
Show UNSPSC/ECL@SS
£ 109.31 excl. VAT
/ Each
£ 131.17 incl. VAT
- Delivery usually within ( 7 ) days