SMC RDQB40TF-25 COMPACT CYLINDER WITH AIR CUSHION


Compact Cylinder

References
smc:RDQB40TF-25
rubix:107A9795
manufacturer :00110835
R(D)Q, Compact Cylinder, Air Cushion
brand logo
Technical specifications
TypeThreaded stem (standard)
Cylinder diameter40 mm
Cylinder stroke25 mm
See all Specifications

Product details : SMC RDQB40TF-25 COMPACT CYLINDER WITH AIR CUSHION


The RQ series' new air cushion construction allows this series to retain the merits of a compact cylinder. The unique air cushion construction eliminates the cushion ring used in conventional type air cushions, which reduces the overall length of the cylinder. The RQ series meets the demands for reduced shock, noise reduction and improved repeatability at the stroke end.
•Unique air cushion construction with no cushion ring.
•Wide size variations from ø20 to ø100.
•Nearly three times the allowable kinetic energy.
•Improved noise reduction (Stroke end impact noise reduced) and repeatability.
•Interchangeable mounting.

Magnet: D (Built-in Magnet)
Mounting: B [Through Hole (Standard)]
Bore Size: 40mm
Port Thread: TF (G)
Stroke: 25
Body Option: Rod End Female Threads (Standard)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Logistic Weight429 g
TypeThreaded stem (standard)
Cylinder diameter40 mm
Cylinder stroke25 mm
Show UNSPSC/ECL@SS
£ 94.29 excl. VAT
/ Each
£ 113.15 incl. VAT
  • Delivery usually within ( 4 ) days