References
IMI Norgren:RM/92050/N2/50
Rubix:107A3749


Technical specifications
| Type | norgren rm/92050/n2/50 short stroke cylinders |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 50 mm |
Product details : NORGREN RM/92050/N2/50 SHORT STROKE CYLINDERS
Compact cylinder
Compact cylinder
Technical specifications
Attributes
| Type | norgren rm/92050/n2/50 short stroke cylinders |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 50 mm |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
| Material | anodized aluminum (barrel & end caps); stainless-steel piston rod; seals made of pur and/or nbr |
| Reaming diameter | 50 mm |
Show UNSPSC/ECL@SS
£ 219.52 excl. VAT
/ Each
£ 263.42 incl. VAT
- Usually arrives within 14 working days