References
IMI Norgren:RA/192032/MX/80
Rubix:112A4003
Manufacturer :RA/192032/MX/80


Technical specifications
| Type | iso compact cylinder, double-acting, female rod thread (magnetic piston, buffer damping) |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 80 mm |
Product details : NORGREN RA/192032/MX/80 32MM DA P COMPACT CYLINDER
Short Stroke Cylinder 32Mm Bore 80Mm Stroke D/Acting
Technical specifications
Attributes
| Type | iso compact cylinder, double-acting, female rod thread (magnetic piston, buffer damping) |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 80 mm |
| Min. temperature | -5 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 136.19 excl. VAT
/ Each
£ 163.43 incl. VAT
- Usually arrives within 14 working days