References
SMC:CDQSB25-300DCM
Rubix:110A0400
Manufacturer :CDQSB25-300DCM
EAN:3618035797665

Technical specifications
| Type | compact cylinder; double acting |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 300 mm |
Product details : SMC CDQSB25-300DCM COMPACT CYLINDER
The CQS compact cylinder is available for those small bore cylinder applications where saving space is a concern. While sharing many of the outstanding features of the CQ2 series, the CQS offers standard long strokes (up to 300mm) in four bore sizes from 12 to 25mm. Long stroke versions incorporate a wear band and thicker piston to handle the increased bearing needs of the longer strokes. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three (12-16 bore) and four (20-25 bore) sides. An increased side load version (CQS*S) is available for more demanding applications.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x377x40 mm |
|---|---|
| Logistic Weight | 1005 g |
| Type | compact cylinder; double acting |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 300 mm |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 91.96 excl. VAT
/ Each
£ 110.35 incl. VAT
- Delivery usually within ( 11 ) days