NORGREN DA COMPACT CYLINDER RA/192100/MX/60

Compact cylinder

See technical information
References
IMI Norgren:RA/192100/MX/60
Rubix:110A6535
Manufacturer :RA/192100/MX/60
brand logo
Technical specifications
Typenorgren da compact cylinder ra/192100/mx/60
Cylinder diameter100 mm
Cylinder stroke60 mm
See all Specifications

Product details : NORGREN DA COMPACT CYLINDER RA/192100/MX/60


Compact cylinder
Compact cylinder

Technical specifications


Attributes
Typenorgren da compact cylinder ra/192100/mx/60
Cylinder diameter100 mm
Cylinder stroke60 mm
Max. temperature80 °C
Max. service pressure10 bar
Materialanodized aluminum (profile sleeve), die-cast aluminum (end cap), stainless steel (piston rod); seals: polyurethane (piston rod seal), nitrile rubber (piston seals/o-rings)
Reaming diameter100 mm
Show UNSPSC/ECL@SS
£ 304.83 excl. VAT
/ Each
£ 365.80 incl. VAT
  • Usually arrives within 14 working days